- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 10 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway Size | 0.188 X 0.094 in |
| Bore Dia. [Max] | 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Hub Projection | 0.625 in |
| Finished Bore Size | 0.875 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Pitch Diameter [Min] | 2 in |
| Pressure Angle | 20 degrees |
| Bore Size | 0.875 in |
| Material | Steel |
| Pitch Dia. | 2 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Length Through Bore | 1.875 in |
| Hub Dia. | 1.6094 in |
| Keyway | w/Keyway |
| Inch/Metric | Inch |
| Hub O.D. | 1.609 in |
| Diametral Pitch | 10 |
| Bore Size [Max] | 1.063 in |
| Pitch Diameter | 2 in |
| Outside Dia. [Min] | 2.2000 in |
| Class | 6 |
| Bore Size [Min] | 0.875 in |
| Style | Hub |
| No. of Teeth | 20 |
| Bore Type | Finished Bore |
| Face Width | 1.25 in |
| Gear Style | B |
| Bore Dia. [Min] | 7/8 in |
| O.D. | 2.2 in |
| AGMA Quality | 6 |
| Hub Style | B |
| No. of Set Screws | 1 |
| Key Way Size | 0.188 X 0.094 in |
| Weight | 1.12 LB |
| EAN or UPC | 697950440255 |

