- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1105.038 lb/in |
| Bore Size [Max] | 1.25 in |
| Pitch Diameter | 2.4 in |
| Finished Bore Size | 0.875 in |
| Torque at 1800 RPM | 678.2191 lb/in |
| O.D. | 2.6 in |
| Hub Style | B |
| No. of Teeth | 24 |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Pitch Diameter [Min] | 2.4 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 1153.358 lb/in |
| Gear Style | B |
| Style | Hub |
| Torque at 1200 RPM | 802.5183 lb/in |
| Bore Dia. [Max] | 1 3/16 in |
| Origin | Reborable |
| Length Through Bore | 1.875 in |
| Outside Dia. [Min] | 2.6 in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2.0156 in |
| Pitch Dia. | 2.4 in |
| Hub O.D. | 2.016 in |
| Torque at 600 RPM | 982.1396 lb/in |
| Set Screw | No |
| Bore Size [Min] | 0.875 in |
| Type | B |
| Outside Dia. | 2.6 in |
| Bore Dia. [Min] | 7/8 in |
| Face Width | 1.25 in |
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 883.0503 lb/in |
| Bore Size | 0.875 in |
| Class | 6 |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Hub Projection | 0.625 in |
| Weight | 1.8 LB |
| EAN or UPC | 697950262925 |

