- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.4 in |
| Keyway | w/Keyway |
| Key Way Size | 0.250 X 0.125 in |
| Bore Dia. [Min] | 1 in |
| Hub Dia. | 2.0156 in |
| Hub O.D. | 2.016 in |
| No. of Teeth | 24 |
| AGMA Quality | 6 |
| Type | B |
| Length Through Bore | 1.875 in |
| Set Screw Size | 5/16-18 UNC |
| Finished Bore Size | 1 in |
| Pitch Diameter [Min] | 2.400 in |
| Bore Dia. [Max] | 1 3/16 in |
| Face Width | 1.25 in |
| Keyway Size | 0.250 X 0.125 in |
| Bore Type | Finished Bore |
| Pitch Diameter | 2.400 in |
| Bore Size [Min] | 1 in |
| Material | Steel |
| Class | 6 |
| Bore Size | 1.000 in |
| Gear Style | B |
| Outside Dia. [Min] | 2.6000 in |
| Hub Style | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Hub Projection | 0.625 in |
| Bore Size [Max] | 1.25 in |
| Pressure Angle | 20 degrees |
| Style | Hub |
| O.D. | 2.6 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 10 |
| No. of Set Screws | 1 |
| Weight | 1.59 LB |
| EAN or UPC | 697950440262 |

