- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 10 Diametral Pitch
- 2.4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Style | Hub |
| Diametral Pitch | 10 |
| Bore Size [Max] | 1.25 in |
| Hub Dia. | 2.0156 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.875 in |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 2.4 in |
| Material | Steel |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 UNC |
| Outside Dia. [Min] | 2.6000 in |
| Keyway | w/Keyway |
| Bore Type | Finished Bore |
| O.D. | 2.6 in |
| Bore Dia. [Max] | 1 3/16 in |
| No. of Set Screws | 1 |
| Finished Bore Size | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Bore Dia. [Min] | 7/8 in |
| Hub O.D. | 2.016 in |
| Hub Projection | 0.625 in |
| Type | B |
| Key Way Size | 0.188 X 0.094 in |
| Pitch Diameter | 2.400 in |
| Face Width | 1.25 in |
| Class | 6 |
| No. of Teeth | 24 |
| Pitch Diameter [Min] | 2.400 in |
| Gear Style | B |
| Material External Use | Steel |
| Bore Size | 0.875 in |
| Hub Style | B |
| Keyway Size | 0.188 X 0.094 in |
| Weight | 1.59 LB |
| EAN or UPC | 697950440279 |

