- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 10 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 900 RPM | 927.868 lb/in |
| Torque at 300 RPM | 1161.761 lb/in |
| Bore Dia. [Max] | 1 1/4 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.7 in |
| Pitch Diameter | 2.5 in |
| Outside Dia. [Min] | 2.7 in |
| Pitch Dia. | 2.5 in |
| Material | Steel |
| Bore Size [Min] | 0.875 in |
| Material External Use | Steel |
| Finished Bore Size | 0.875 in |
| No. of Teeth | 25 |
| Keyway | w/o Keyway |
| Bore Size | 0.875 in |
| Hub O.D. | 2.109 in |
| Class | 6 |
| Hub Dia. | 2.1094 in |
| Gear Style | B |
| Length Through Bore | 1.875 in |
| Bore Size [Max] | 1.313 in |
| Bore Dia. [Min] | 7/8 in |
| O.D. | 2.7 in |
| Torque at 200 RPM | 1213.231 lb/in |
| Origin | Reborable |
| Style | Hub |
| Torque at 1200 RPM | 842.9594 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Pitch Diameter [Min] | 2.5 in |
| Bore Type | Finished Bore |
| Face Width | 1.25 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 712.8828 lb/in |
| Diametral Pitch | 10 |
| Set Screw | No |
| Hub Style | B |
| AGMA Quality | 6 |
| Hub Projection | 0.625 in |
| Torque at 600 RPM | 1031.509 lb/in |
| Weight | 2.0 LB |
| EAN or UPC | 697950262932 |

