- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 10 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.5 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Keyway Size | 0.250 X 0.125 in |
| Bore Size [Max] | 1.313 in |
| Key Way Size | 0.250 X 0.125 in |
| Bore Size | 1.000 in |
| O.D. | 2.7 in |
| Hub Projection | 0.625 in |
| No. of Set Screws | 1 |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2.1094 in |
| Diametral Pitch | 10 |
| Material | Steel |
| Gear Style | B |
| Type | B |
| Material External Use | Steel |
| Bore Dia. [Max] | 1 1/4 in |
| Length Through Bore | 1.875 in |
| No. of Teeth | 25 |
| Face Width | 1.25 in |
| Inch/Metric | Inch |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 2.7000 in |
| Pitch Diameter | 2 1/2 in |
| Style | Hub |
| Class | 6 |
| Finished Bore Size | 1 in |
| Hub O.D. | 2.109 in |
| Keyway | w/Keyway |
| Hub Style | B |
| AGMA Quality | 6 |
| Set Screw Size | 5/16-18 UNC |
| Bore Dia. [Min] | 1 in |
| Bore Size [Min] | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Weight | 1.89 LB |
| EAN or UPC | 697950440286 |

