- B Gear Style
- 20° Pressure Angle
- 25 Teeth
- 10 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Hub O.D. | 2.109 in |
| Class | 6 |
| Material External Use | Steel |
| Hub Projection | 0.625 in |
| No. of Set Screws | 1 |
| Bore Size [Min] | 0.875 in |
| Bore Dia. [Max] | 1 1/4 in |
| Type | B |
| No. of Teeth | 25 |
| Bore Dia. [Min] | 7/8 in |
| Set Screw Size | 1/4-20 UNC |
| Material | Steel |
| Key Way Size | 0.188 X 0.094 in |
| Pressure Angle | 20 degrees |
| O.D. | 2.7 in |
| Face Width | 1.25 in |
| Length Through Bore | 1.875 in |
| Bore Size [Max] | 1.313 in |
| Style | Hub |
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Keyway Size | 0.188 X 0.094 in |
| Pitch Diameter [Min] | 2 1/2 in |
| Finished Bore Size | 0.875 in |
| Keyway | w/Keyway |
| Diametral Pitch | 10 |
| Hub Style | B |
| Bore Size | 0.875 in |
| Gear Style | B |
| Pitch Diameter | 2 1/2 in |
| Outside Dia. [Min] | 2.7000 in |
| Hub Dia. | 2.1094 in |
| Pitch Dia. | 2.5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 1.99 LB |
| EAN or UPC | 697950440293 |

