- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 10 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 2.406 in |
| Pitch Diameter | 2.8 in |
| Torque at 600 RPM | 1196.425 lb/in |
| Torque at 300 RPM | 1346.634 lb/in |
| Type | B |
| Material | Steel |
| Bore Size | 0.875 in |
| Style | Hub |
| Origin | Reborable |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.438 in |
| Bore Dia. [Min] | 7/8 in |
| Face Width | 1.25 in |
| Outside Dia. | 3 in |
| Hub O.D. | 2.344 in |
| Torque at 200 RPM | 1405.458 lb/in |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Set Screw | No |
| Hub Projection | 0.625 in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter [Min] | 2.8 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 5/16 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Finished Bore Size | 0.875 in |
| Hub Style | B |
| No. of Teeth | 28 |
| Material External Use | Steel |
| Bore Size [Min] | 0.875 in |
| O.D. | 3 in |
| Diametral Pitch | 10 |
| Set Screw Size | N/A |
| Torque at 900 RPM | 1076.327 lb/in |
| Torque at 1200 RPM | 977.4127 lb/in |
| Outside Dia. [Min] | 3 in |
| Pitch Dia. | 2.8 in |
| Weight | 2.7 LB |
| EAN or UPC | 697950262956 |

