- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 10 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material Internal Use | Carbon Steel |
| O.D. | 3 in |
| Bore Dia. [Min] | 1 in |
| Style | Hub |
| Class | 6 |
| Hub O.D. | 2.344 in |
| Keyway | w/Keyway |
| Face Width | 1.25 in |
| Key Way Size | 0.250 X 0.125 in |
| Type | B |
| Keyway Size | 0.250 X 0.125 in |
| Hub Dia. | 2.406 in |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Size [Min] | 1 in |
| No. of Teeth | 28 |
| Pitch Diameter [Min] | 2.800 in |
| Inch/Metric | Inch |
| Pitch Diameter | 2.800 in |
| Material | Steel |
| Hub Projection | 0.625 in |
| Hub Style | B |
| No. of Set Screws | 1 |
| Bore Size | 1.000 in |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 10 |
| Set Screw Size | 5/16-18 UNC |
| Pitch Dia. | 2.8 in |
| Finished Bore Size | 1 in |
| Length Through Bore | 1.875 in |
| Material External Use | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.438 in |
| Outside Dia. [Min] | 3 in |
| Weight | 2.52 LB |
| EAN or UPC | 697950440309 |

