- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 10 Diametral Pitch
- 2.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway | w/Keyway |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.438 in |
| Key Way Size | 0.188 X 0.094 in |
| Diametral Pitch | 10 |
| Outside Dia. [Min] | 3 in |
| Bore Dia. [Min] | 7/8 in |
| Pitch Dia. | 2.8 in |
| Hub Style | B |
| O.D. | 3 in |
| No. of Teeth | 28 |
| Face Width | 1.25 in |
| Bore Type | Finished Bore |
| Pitch Diameter | 2.800 in |
| Keyway Size | 0.188 X 0.094 in |
| Hub O.D. | 2.344 in |
| No. of Set Screws | 1 |
| Material | Steel |
| Length Through Bore | 1.875 in |
| Type | B |
| Hub Projection | 0.625 in |
| Pressure Angle | 20 degrees |
| Bore Dia. [Max] | 1 5/16 in |
| Hub Dia. | 2.406 in |
| Gear Style | B |
| Bore Size [Min] | 0.875 in |
| Set Screw Size | 1/4-20 UNC |
| Bore Size | 0.875 in |
| Finished Bore Size | 0.875 in |
| Material External Use | Steel |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Pitch Diameter [Min] | 2.800 in |
| AGMA Quality | 6 |
| Style | Hub |
| Weight | 2.63 LB |
| EAN or UPC | 697950440316 |

