- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 10 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Material | Steel |
| Bore Type | Finished Bore |
| Hub Style | B |
| Finished Bore Size | 0.875 in |
| Hub Dia. | 2 1/2 in |
| Bore Size | 0.875 in |
| Gear Style | B |
| Class | 6 |
| Pitch Diameter [Min] | 3 in |
| Style | Hub |
| Inch/Metric | Inch |
| Outside Dia. | 3.2 in |
| Torque at 900 RPM | 1172.265 lb/in |
| Torque at 1200 RPM | 1065.123 lb/in |
| Bore Size [Min] | 0.875 in |
| Hub O.D. | 2.5 in |
| Type | B |
| O.D. | 3.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1468.483 lb/in |
| Torque at 200 RPM | 1531.507 lb/in |
| No. of Teeth | 30 |
| Length Through Bore | 1.875 in |
| Hub Projection | 0.625 in |
| Material External Use | Steel |
| Pitch Diameter | 3 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 1303.567 lb/in |
| Origin | Reborable |
| Outside Dia. [Min] | 3.2 in |
| Face Width | 1.25 in |
| Pitch Dia. | 3 in |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Bore Dia. [Min] | 7/8 in |
| Pressure Angle | 20 degrees |
| Bore Size [Max] | 1.563 in |
| Diametral Pitch | 10 |
| Bore Dia. [Max] | 1 3/8 in |
| Set Screw | No |
| Weight | 3.4 LB |
| EAN or UPC | 697950262963 |

