- B Gear Style
- 20° Pressure Angle
- 32 Teeth
- 10 Diametral Pitch
- 3.2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Size | N/A |
| Torque at 200 RPM | 1660.709 lb/in |
| Length Through Bore | 2.125 in |
| Torque at 1800 RPM | N/A |
| Class | 6 |
| Finished Bore Size | 0.875 in |
| Diametral Pitch | 10 |
| Pitch Diameter | 3.2 in |
| Bore Type | Finished Bore |
| Origin | Reborable |
| Hub O.D. | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 3.4 in |
| Torque at 600 RPM | 1413.861 lb/in |
| Pitch Dia. | 3.2 in |
| Set Screw | No |
| No. of Teeth | 32 |
| Torque at 1200 RPM | 1155.458 lb/in |
| Hub Style | B |
| Gear Style | B |
| Bore Dia. [Max] | 1 3/8 in |
| Bore Size [Min] | 0.875 in |
| Hub Projection | 0.875 in |
| Type | B |
| Pressure Angle | 20 degrees |
| Outside Dia. | 3.4 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Bore Size [Max] | 1.563 in |
| Style | Hub |
| Face Width | 1.25 in |
| Pitch Diameter [Min] | 3.2 in |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | 1271.704 lb/in |
| Bore Size | 0.875 in |
| Material | Steel |
| Torque at 300 RPM | 1592.432 lb/in |
| Bore Dia. [Min] | 7/8 in |
| AGMA Quality | 6 |
| O.D. | 3.4 in |
| Hub Dia. | 2 1/2 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950262970 |

