- B Gear Style
- 20° Pressure Angle
- 35 Teeth
- 10 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Pressure Angle | 20 degrees |
| Bore Dia. [Min] | 1 in |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 1868.691 lb/in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Style | Hub |
| Length Through Bore | 2.125 in |
| Pitch Diameter | 3.5 in |
| Hub Dia. | 2 1/2 in |
| Type | B |
| Hub Projection | 0.875 in |
| Bore Size [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 1 3/8 in |
| Torque at 300 RPM | 1789.91 lb/in |
| Torque at 1200 RPM | 1298.315 lb/in |
| Material | Steel |
| Material External Use | Steel |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 3.7 in |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 1429.267 lb/in |
| Face Width | 1.25 in |
| Set Screw | No |
| Diametral Pitch | 10 |
| Hub O.D. | 2.5 in |
| Gear Style | B |
| Hub Style | B |
| O.D. | 3.7 in |
| Pitch Dia. | 3.5 in |
| Pitch Diameter [Min] | 3.5 in |
| AGMA Quality | 6 |
| Finished Bore Size | 1 in |
| Inch/Metric | Inch |
| Torque at 600 RPM | 1589.28 lb/in |
| Torque at 1800 RPM | N/A |
| Bore Size [Max] | 1.563 in |
| No. of Teeth | 35 |
| Outside Dia. | 3.7 in |
| Weight | 4.2 LB |
| EAN or UPC | 697950262987 |

