- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 10 Diametral Pitch
- 3.6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 1934.868 lb/in |
| Finished Bore Size | 1 in |
| Class | 6 |
| Pitch Dia. | 3.6 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Outside Dia. | 3.8 in |
| Torque at 600 RPM | 1647.053 lb/in |
| Outside Dia. [Min] | 3.8 in |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 36 |
| Bore Size [Max] | 1.563 in |
| Gear Style | B |
| Hub Dia. | 2 1/2 in |
| Style | Hub |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 1 3/8 in |
| Bore Dia. [Min] | 1 in |
| Length Through Bore | 2.125 in |
| Hub Style | B |
| Diametral Pitch | 10 |
| Hub Projection | 0.875 in |
| O.D. | 3.8 in |
| Bore Size | 1.000 in |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Face Width | 1.25 in |
| Type | B |
| Inch/Metric | Inch |
| Pitch Diameter | 3.6 in |
| Torque at 1200 RPM | 1346.109 lb/in |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2.5 in |
| Pitch Diameter [Min] | 3.6 in |
| Material External Use | Steel |
| Origin | Reborable |
| Material | Steel |
| Set Screw | No |
| Torque at 900 RPM | 1481.788 lb/in |
| Torque at 300 RPM | 1855.036 lb/in |
| Bore Size [Min] | 1 in |
| Weight | 4.3 LB |
| EAN or UPC | 697950262994 |

