- B Gear Style
- 20° Pressure Angle
- 40 Teeth
- 10 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Pitch Diameter [Min] | 4 in |
| Hub O.D. | 3.5 in |
| Origin | Reborable |
| Bore Dia. [Max] | 2 1/8 in |
| AGMA Quality | 6 |
| Type | B |
| Diametral Pitch | 10 |
| Face Width | 1.25 in |
| O.D. | 4.2 in |
| Bore Size [Min] | 1 in |
| Hub Style | B |
| Gear Style | B |
| Length Through Bore | 2.125 in |
| No. of Teeth | 40 |
| Finished Bore Size | 1 in |
| Outside Dia. [Min] | 4.2 in |
| Material External Use | Steel |
| Material | Steel |
| Hub Dia. | 3 1/2 in |
| Bore Size [Max] | 2.125 in |
| Outside Dia. | 4.2 in |
| Class | 6 |
| Style | Hub |
| Bore Type | Finished Bore |
| Bore Size | 1.000 in |
| Inch/Metric | Inch |
| Hub Projection | 0.875 in |
| Pitch Dia. | 4 in |
| Pitch Diameter | 4 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 1 in |
| Keyway | w/o Keyway |
| Weight | 6.4 LB |
| EAN or UPC | 697950263007 |

