- B Gear Style
- 20° Pressure Angle
- 45 Teeth
- 10 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 in |
| Torque at 900 RPM | 1960.078 lb/in |
| Bore Type | Finished Bore |
| Style | Hub |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 1.25 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1 in |
| Pitch Diameter | 4.5 in |
| Bore Dia. [Max] | 2 1/8 in |
| Set Screw | No |
| Diametral Pitch | 10 |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Hub O.D. | 3.5 in |
| Torque at 1200 RPM | N/A |
| No. of Teeth | 45 |
| Material External Use | Steel |
| O.D. | 4.7 in |
| Pitch Diameter [Min] | 4.5 in |
| Hub Style | B |
| Torque at 300 RPM | 2453.773 lb/in |
| Bore Size | 1.000 in |
| Outside Dia. [Min] | 4.7 in |
| Class | 6 |
| Bore Size [Max] | 2.125 in |
| Gear Style | B |
| Type | B |
| Outside Dia. | 4.7 in |
| Hub Projection | 0.875 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | N/A |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Torque at 600 RPM | 2179.615 lb/in |
| Origin | Reborable |
| Torque at 200 RPM | 2561.966 lb/in |
| Hub Dia. | 3 1/2 in |
| Length Through Bore | 2.125 in |
| Pitch Dia. | 4.5 in |
| Bore Size [Min] | 1 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950263014 |

