- B Gear Style
- 20° Pressure Angle
- 48 Teeth
- 10 Diametral Pitch
- 4.8 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Finished Bore Size | 1 in |
| AGMA Quality | 6 |
| Outside Dia. | 5 in |
| Pitch Diameter [Min] | 4.8 in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 1 in |
| Hub O.D. | 3.75 in |
| Diametral Pitch | 10 |
| Type | B |
| Hub Dia. | 3 3/4 in |
| Bore Dia. [Min] | 1 in |
| Outside Dia. [Min] | 5 in |
| No. of Teeth | 48 |
| Pressure Angle | 20 degrees |
| Pitch Diameter | 4.8 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Face Width | 1.25 in |
| Length Through Bore | 2.125 in |
| Bore Size [Max] | 2.25 in |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Projection | 0.875 in |
| Gear Style | B |
| Style | Hub |
| Material External Use | Steel |
| Bore Dia. [Max] | 2 3/8 in |
| Pitch Dia. | 4.8 in |
| Hub Style | B |
| Bore Size | 1.000 in |
| Origin | Reborable |
| O.D. | 5 in |
| Weight | 8.7 LB |
| EAN or UPC | 697950263021 |

