- B Gear Style
- 20° Pressure Angle
- 50 Teeth
- 10 Diametral Pitch
- 5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.375 in |
| Bore Dia. [Max] | 2 1/2 in |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 1 in |
| No. of Teeth | 50 |
| Outside Dia. [Min] | 5.2 in |
| Hub Projection | 0.875 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Torque at 1200 RPM | N/A |
| Bore Size | 1.000 in |
| Outside Dia. | 5.2 in |
| Length Through Bore | 2.125 in |
| Style | Hub |
| Pitch Diameter | 5 in |
| Origin | Reborable |
| Torque at 200 RPM | 2911.755 lb/in |
| Class | 6 |
| Face Width | 1.25 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Hub O.D. | 4 in |
| Pitch Diameter [Min] | 5 in |
| Hub Style | B |
| Torque at 600 RPM | 2475.832 lb/in |
| Torque at 900 RPM | N/A |
| Pitch Dia. | 5 in |
| Bore Size [Min] | 1 in |
| Finished Bore Size | 1 in |
| Set Screw | No |
| Diametral Pitch | 10 |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Gear Style | B |
| Pressure Angle | 20 degrees |
| Hub Dia. | 4 in |
| Torque at 300 RPM | 2787.806 lb/in |
| Torque at 1800 RPM | N/A |
| O.D. | 5.2 in |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Weight | 9.6 LB |
| EAN or UPC | 697950263038 |

