- B Gear Style
- 20° Pressure Angle
- 55 Teeth
- 10 Diametral Pitch
- 5.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 2.375 in |
| AGMA Quality | 6 |
| Torque at 1800 RPM | N/A |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 2 1/2 in |
| Class | 6 |
| Hub Dia. | 4 in |
| Length Through Bore | 2.25 in |
| Diametral Pitch | 10 |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | N/A |
| O.D. | 5.7 in |
| Gear Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Pitch Dia. | 5.5 in |
| Set Screw | No |
| Torque at 300 RPM | 3111.334 lb/in |
| Bore Size | 1.000 in |
| Hub Style | B |
| Pitch Diameter [Min] | 5.5 in |
| Bore Type | Finished Bore |
| Torque at 600 RPM | 2763.646 lb/in |
| Hub O.D. | 4 in |
| Origin | Reborable |
| Torque at 200 RPM | 3248.939 lb/in |
| Style | Hub |
| Hub Projection | 0.875 in |
| Bore Size [Min] | 1 in |
| Face Width | 1.25 in |
| Outside Dia. [Min] | 5.7 in |
| Bore Dia. [Min] | 1 in |
| Finished Bore Size | 1 in |
| Material | Steel |
| Pitch Diameter | 5.5 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 5.7 in |
| Keyway | w/o Keyway |
| Set Screw Size | N/A |
| Torque at 1200 RPM | N/A |
| No. of Teeth | 55 |
| Material External Use | Steel |
| Weight | 11.5 LB |
| EAN or UPC | 697950263045 |

