- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 10 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 1 in |
| Torque at 1200 RPM | N/A |
| Finished Bore Size | 1 in |
| Diametral Pitch | 10 |
| Pitch Dia. | 6 in |
| Face Width | 1.25 in |
| Torque at 200 RPM | 3605.03 lb/in |
| Material | Steel |
| Pitch Diameter | 6 in |
| Torque at 600 RPM | 3066.166 lb/in |
| Bore Size [Max] | 2.375 in |
| Bore Type | Finished Bore |
| No. of Teeth | 60 |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Hub O.D. | 4 in |
| Gear Style | B |
| Bore Dia. [Max] | 2 1/2 in |
| Set Screw | No |
| Torque at 1800 RPM | N/A |
| Bore Size | 1.000 in |
| Bore Size [Min] | 1 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 6.2 in |
| Torque at 300 RPM | 3451.669 lb/in |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 6.2 in |
| Hub Style | B |
| Hub Projection | 1 in |
| Length Through Bore | 2.25 in |
| Hub Dia. | 4 in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Style | Hub |
| Type | B |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 6 in |
| O.D. | 6.2 in |
| Torque at 900 RPM | N/A |
| Weight | 13.1 LB |
| EAN or UPC | 697950263052 |

