- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 12 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 12 |
| Hub Projection | 0.625 in |
| Inch/Metric | Inch |
| Hub Dia. | 3/4 in |
| Pitch Diameter [Min] | 1 in |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 1.167 in |
| Finished Bore Size | 0.5 in |
| Bore Dia. [Max] | 1/2 in |
| Material | Steel |
| Bore Type | Finished Bore |
| Set Screw | No |
| AGMA Quality | 6 |
| Hub O.D. | 0.75 in |
| Torque at 1200 RPM | 172.2683 lb/in |
| Bore Size | 0.500 in |
| Pitch Dia. | 1 in |
| Torque at 200 RPM | 236.3438 lb/in |
| Outside Dia. [Min] | 1.17 in |
| Hub Style | B |
| Torque at 900 RPM | 187.6744 lb/in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.625 in |
| Set Screw Size | N/A |
| Torque at 300 RPM | 228.9908 lb/in |
| Origin | Reborable |
| Bore Dia. [Min] | 1/2 in |
| Style | Hub |
| Gear Style | B |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Class | 6 |
| Torque at 1800 RPM | 148.4589 lb/in |
| Type | B |
| Bore Size [Max] | 0.563 in |
| Diametral Pitch | 12 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 1.17 in |
| Bore Size [Min] | 0.5 in |
| Torque at 600 RPM | 205.8817 lb/in |
| Pitch Diameter | 1 in |
| Face Width | 1 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950263069 |

