- B Gear Style
- 20° Pressure Angle
- 13 Teeth
- 12 Diametral Pitch
- 1.083 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.083 in |
| Inch/Metric | Inch |
| Material | Steel |
| Bore Dia. [Min] | 5/8 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Type | B |
| No. of Teeth | 13 |
| Bore Size | 0.625 in |
| Class | 6 |
| O.D. | 1.25 in |
| Torque at 200 RPM | 277.31 lb/in |
| Torque at 1200 RPM | 201.1548 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Origin | Reborable |
| Face Width | 1 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 266.8058 lb/in |
| Outside Dia. [Min] | 1.25 in |
| Torque at 600 RPM | 240.5454 lb/in |
| Set Screw | No |
| Gear Style | B |
| Material External Use | Steel |
| Hub Projection | 0.625 in |
| Bore Type | Finished Bore |
| Pressure Angle | 20 degrees |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.563 in |
| Pitch Diameter [Min] | 1.083 in |
| Torque at 1800 RPM | 173.3188 lb/in |
| Set Screw Size | N/A |
| Length Through Bore | 1.625 in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 219.187 lb/in |
| Hub Style | B |
| Pitch Dia. | 1.083 in |
| Outside Dia. | 1.25 in |
| Hub Dia. | 13/16 in |
| Hub O.D. | 0.813 in |
| Finished Bore Size | 0.625 in |
| Weight | 0.21 LB |
| EAN or UPC | 697950263076 |

