- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 12 Diametral Pitch
- 1.167 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| Torque at 1200 RPM | 226.89 lb/in |
| Origin | Reborable |
| Bore Size [Max] | 0.625 in |
| Bore Size [Min] | 0.625 in |
| Set Screw | No |
| Torque at 1800 RPM | 195.0274 lb/in |
| Torque at 600 RPM | 271.0075 lb/in |
| AGMA Quality | 6 |
| Hub Dia. | 0.9063 in |
| Face Width | 1 in |
| Outside Dia. | 1.333 in |
| Class | 6 |
| Inch/Metric | Inch |
| Length Through Bore | 1.625 in |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 246.4978 lb/in |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Pitch Diameter | 1.168 in |
| Finished Bore Size | 0.625 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 300.4192 lb/in |
| No. of Teeth | 14 |
| Bore Dia. [Max] | 5/8 in |
| Diametral Pitch | 12 |
| Material | Steel |
| Set Screw Size | N/A |
| Hub Projection | 0.625 in |
| Material External Use | Steel |
| Torque at 200 RPM | 311.9738 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Dia. | 1.167 in |
| Bore Dia. [Min] | 5/8 in |
| Hub Style | B |
| Outside Dia. [Min] | 1.333 in |
| Hub O.D. | 0.906 in |
| Pitch Diameter [Min] | 1.167 in |
| O.D. | 1.333 in |
| Type | B |
| Weight | 0.28 LB |
| EAN or UPC | 697950263083 |

