- B Gear Style
- 20° Pressure Angle
- 15 Teeth
- 12 Diametral Pitch
- 1.2499 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 303.5704 lb/in |
| Hub Dia. | 0.9844 in |
| Keyway | w/o Keyway |
| Hub O.D. | 0.984 in |
| Torque at 200 RPM | 349.7888 lb/in |
| Inch/Metric | Inch |
| Hub Style | B |
| Origin | Reborable |
| Bore Dia. [Min] | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Min] | 0.625 in |
| Face Width | 1 in |
| Torque at 300 RPM | 336.1333 lb/in |
| Class | 6 |
| Material External Use | Steel |
| Diametral Pitch | 12 |
| Set Screw Size | N/A |
| Outside Dia. | 1.42 in |
| Bore Size | 0.625 in |
| Gear Style | B |
| No. of Teeth | 15 |
| Bore Size [Max] | 0.688 in |
| Pitch Dia. | 1.25 in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 276.6097 lb/in |
| Length Through Bore | 1.625 in |
| Pitch Diameter | 1.25 in |
| O.D. | 1.417 in |
| Pitch Diameter [Min] | 1.2499 in |
| Bore Dia. [Max] | 5/8 in |
| Set Screw | No |
| Style | Hub |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 1.42 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.625 in |
| Type | B |
| Torque at 1800 RPM | 218.8368 lb/in |
| Torque at 1200 RPM | 254.2008 lb/in |
| Weight | 0.34 LB |
| EAN or UPC | 697950263090 |

