- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 12 Diametral Pitch
- 1.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 276.7848 lb/in |
| Gear Style | B |
| Torque at 900 RPM | 301.1194 lb/in |
| Face Width | 1 in |
| Material | Steel |
| Diametral Pitch | 12 |
| Finished Bore Size | 0.625 in |
| Material External Use | Steel |
| Style | Hub |
| Origin | Reborable |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Type | B |
| Bore Dia. [Min] | 5/8 in |
| Hub Style | B |
| Torque at 1800 RPM | 238.4446 lb/in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.625 in |
| Pitch Diameter | 1.333 in |
| Hub Projection | 0.625 in |
| Hub O.D. | 1.063 in |
| Pitch Dia. | 1.333 in |
| No. of Teeth | 16 |
| Bore Size [Max] | 0.75 in |
| Torque at 300 RPM | 365.545 lb/in |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 378.15 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Hub Dia. | 1 1/16 in |
| Set Screw Size | N/A |
| Outside Dia. | 1.5 in |
| Bore Size [Min] | 0.625 in |
| AGMA Quality | 6 |
| O.D. | 1.5 in |
| Torque at 600 RPM | 330.8813 lb/in |
| Pitch Diameter [Min] | 1.333 in |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 1.5 in |
| Bore Size | 0.625 in |
| Set Screw | No |
| Weight | 0.41 LB |
| EAN or UPC | 697950263106 |

