- B Gear Style
- 20° Pressure Angle
- 16 Teeth
- 12 Diametral Pitch
- 1.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 12 |
| Bore Size [Max] | 0.75 in |
| Length Through Bore | 1.625 in |
| Outside Dia. [Min] | 1 1/2 in |
| Hub Projection | 0.625 in |
| AGMA Quality | 6 |
| Type | B |
| Class | 6 |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub O.D. | 1.063 in |
| Hub Style | B |
| No. of Teeth | 16 |
| No. of Set Screws | 1 |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Face Width | 1 in |
| Key Way Size | 3/16 X 3/32 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Material | Steel |
| Pitch Diameter | 1.333 in |
| O.D. | 1.5 in |
| Bore Size | 0.625 in |
| Pitch Diameter [Min] | 1.333 in |
| Inch/Metric | Inch |
| Material External Use | Steel |
| Set Screw Size | 1/4-20 UNC |
| Material Internal Use | Carbon Steel |
| Keyway | w/Keyway |
| Hub Dia. | 1 1/16 in |
| Keyway Size | 3/16 x 3/32 in |
| Gear Style | B |
| Pitch Dia. | 1.333 in |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.625 in |
| Bore Dia. [Max] | 5/8 in |
| Weight | 0.39 LB |
| EAN or UPC | 697950440361 |

