- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 12 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1 in |
| Pitch Diameter | 1.5 in |
| Type | B |
| Hub Style | B |
| AGMA Quality | 6 |
| No. of Teeth | 18 |
| Outside Dia. | 1.67 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.75 in |
| Torque at 1800 RPM | 279.761 lb/in |
| Pressure Angle | 20 degrees |
| Set Screw | No |
| Bore Dia. [Max] | 3/4 in |
| O.D. | 1.667 in |
| Torque at 300 RPM | 430.6708 lb/in |
| Diametral Pitch | 12 |
| Material | Steel |
| Gear Style | B |
| Hub Projection | 0.625 in |
| Torque at 1200 RPM | 325.104 lb/in |
| Style | Hub |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.67 in |
| Hub Dia. | 1 1/4 in |
| Origin | Reborable |
| Torque at 200 RPM | 447.4775 lb/in |
| Pitch Diameter [Min] | 1.5 in |
| Hub O.D. | 1.25 in |
| Material External Use | Steel |
| Bore Size [Max] | 0.813 in |
| Length Through Bore | 1.625 in |
| Torque at 900 RPM | 354.3405 lb/in |
| Bore Size | 0.750 in |
| Torque at 600 RPM | 388.6542 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Class | 6 |
| Bore Dia. [Min] | 3/4 in |
| Pitch Dia. | 1.5 in |
| Weight | 0.51 LB |
| EAN or UPC | 697950263113 |

