- B Gear Style
- 20° Pressure Angle
- 18 Teeth
- 12 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 1/4 in |
| Set Screw Size | 1/4-20 UNC |
| Type | B |
| Inch/Metric | Inch |
| Outside Dia. [Min] | 1.6670 in |
| Pitch Dia. | 1.5 in |
| Hub O.D. | 1.25 in |
| Diametral Pitch | 12 |
| No. of Teeth | 18 |
| Finished Bore Size | 0.75 in |
| Bore Size [Max] | 0.813 in |
| Face Width | 1 in |
| Keyway Size | 3/16 x 3/32 in |
| Keyway | w/Keyway |
| Length Through Bore | 1.625 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Hub Style | B |
| Bore Size [Min] | 0.75 in |
| No. of Set Screws | 1 |
| Material | Steel |
| Bore Dia. [Max] | 3/4 in |
| Pressure Angle | 20 degrees |
| Bore Size | 0.750 in |
| Bore Dia. [Min] | 3/4 in |
| Class | 6 |
| Pitch Diameter [Min] | 1 1/2 in |
| Hub Projection | 0.625 in |
| AGMA Quality | 6 |
| Bore Type | Finished Bore |
| O.D. | 1.667 in |
| Key Way Size | 3/16 X 3/32 in |
| Pitch Diameter | 1 1/2 in |
| Material External Use | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| Weight | 0.49 LB |
| EAN or UPC | 697950440378 |

