- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 12 Diametral Pitch
- 1.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Style | Hub |
| Torque at 300 RPM | 495.7967 lb/in |
| Origin | Reborable |
| Material | Steel |
| Outside Dia. | 1.83 in |
| Bore Size | 0.750 in |
| Hub O.D. | 1.313 in |
| Outside Dia. [Min] | 1.83 in |
| Type | B |
| Set Screw Size | N/A |
| AGMA Quality | 6 |
| Length Through Bore | 1.625 in |
| Torque at 1200 RPM | 375.524 lb/in |
| Bore Size [Min] | 0.75 in |
| Pitch Diameter | 1.667 in |
| Gear Style | B |
| Pitch Dia. | 1.667 in |
| Face Width | 1 in |
| Hub Style | B |
| Set Screw | No |
| No. of Teeth | 20 |
| O.D. | 1.833 in |
| Pressure Angle | 20 degrees |
| Finished Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 0.875 in |
| Torque at 600 RPM | 448.5279 lb/in |
| Diametral Pitch | 12 |
| Pitch Diameter [Min] | 1.667 in |
| Bore Type | Finished Bore |
| Hub Projection | 0.625 in |
| Bore Dia. [Max] | 3/4 in |
| Material External Use | Steel |
| Torque at 1800 RPM | 323.1782 lb/in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 3/4 in |
| Torque at 900 RPM | 408.9622 lb/in |
| Torque at 200 RPM | 513.6537 lb/in |
| Hub Dia. | 1 5/16 in |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Weight | 0.65 LB |
| EAN or UPC | 697950263120 |

