- B Gear Style
- 20° Pressure Angle
- 20 Teeth
- 12 Diametral Pitch
- 1.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Dia. | 1 5/16 in |
| Pitch Diameter [Min] | 1.667 in |
| Hub Style | B |
| Length Through Bore | 1.625 in |
| Style | Hub |
| Hub Projection | 0.625 in |
| Keyway | w/Keyway |
| Material Internal Use | Carbon Steel |
| O.D. | 1.833 in |
| Pitch Dia. | 1.667 in |
| Hub O.D. | 1.313 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Finished Bore Size | 0.75 in |
| Type | B |
| Bore Size [Max] | 0.875 in |
| Diametral Pitch | 12 |
| No. of Set Screws | 1 |
| Pressure Angle | 20 degrees |
| Key Way Size | 3/16 X 3/32 in |
| Pitch Diameter | 1.667 in |
| Face Width | 1 in |
| Bore Size | 0.750 in |
| Bore Type | Finished Bore |
| No. of Teeth | 20 |
| Bore Dia. [Min] | 3/4 in |
| Class | 6 |
| Inch/Metric | Inch |
| AGMA Quality | 6 |
| Gear Style | B |
| Outside Dia. [Min] | 1.8330 in |
| Keyway Size | 3/16 x 3/32 in |
| Bore Dia. [Max] | 3/4 in |
| Set Screw Size | 1/4-20 UNC |
| Material | Steel |
| Bore Size [Min] | 0.75 in |
| Material External Use | Steel |
| Weight | 0.63 LB |
| EAN or UPC | 697950440385 |

