- B Gear Style
- 20° Pressure Angle
- 21 Teeth
- 12 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| AGMA Quality | 6 |
| Diametral Pitch | 12 |
| No. of Teeth | 21 |
| Face Width | 1 in |
| Origin | Reborable |
| Keyway | w/o Keyway |
| Class | 6 |
| Material External Use | Steel |
| Bore Size [Max] | 0.938 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 1.75 in |
| Material | Steel |
| Pitch Dia. | 1.75 in |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 13/16 in |
| Bore Size [Min] | 0.75 in |
| O.D. | 1.917 in |
| Bore Size | 0.750 in |
| Gear Style | B |
| Length Through Bore | 1.625 in |
| Pitch Diameter | 1.75 in |
| Hub Dia. | 1.3906 in |
| Hub O.D. | 1.391 in |
| Bore Dia. [Min] | 3/4 in |
| Finished Bore Size | 0.75 in |
| Type | B |
| Hub Style | B |
| Bore Type | Finished Bore |
| Outside Dia. | 1.92 in |
| Hub Projection | 0.625 in |
| Outside Dia. [Min] | 1.92 in |
| Weight | 0.75 LB |
| EAN or UPC | 697950263137 |

