- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 15/16 in |
| Bore Dia. [Min] | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.75 in |
| Diametral Pitch | 12 |
| Hub O.D. | 1.641 in |
| Length Through Bore | 1.625 in |
| Bore Size | 0.750 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Material | Steel |
| Set Screw | No |
| Pitch Diameter | 2 in |
| Torque at 1800 RPM | 408.2619 lb/in |
| Type | B |
| Hub Style | B |
| Origin | Reborable |
| Torque at 200 RPM | 649.1575 lb/in |
| Pitch Diameter [Min] | 2 in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Face Width | 1 in |
| Torque at 600 RPM | 566.1746 lb/in |
| No. of Teeth | 24 |
| Inch/Metric | Inch |
| Class | 6 |
| O.D. | 2.167 in |
| Outside Dia. | 2.17 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.063 in |
| Pitch Dia. | 2 in |
| Material External Use | Steel |
| Hub Projection | 0.625 in |
| Torque at 900 RPM | 516.805 lb/in |
| Pressure Angle | 20 degrees |
| Hub Dia. | 1.6406 in |
| Bore Size [Min] | 0.75 in |
| Torque at 1200 RPM | 474.7883 lb/in |
| Outside Dia. [Min] | 2.17 in |
| Torque at 300 RPM | 628.1492 lb/in |
| Weight | 1.06 LB |
| EAN or UPC | 697950263151 |

