- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway Size | 3/16 x 3/32 in |
| Hub O.D. | 1.641 in |
| Type | B |
| Outside Dia. [Min] | 2.1660 in |
| Pitch Dia. | 2 in |
| Face Width | 1 in |
| No. of Set Screws | 1 |
| Keyway | w/Keyway |
| Length Through Bore | 1.625 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Finished Bore Size | 0.75 in |
| Bore Size [Min] | 0.75 in |
| Pitch Diameter [Min] | 2 in |
| Material | Steel |
| Bore Dia. [Min] | 3/4 in |
| Pitch Diameter | 2 in |
| Key Way Size | 3/16 X 3/32 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Bore Size [Max] | 1.063 in |
| Bore Dia. [Max] | 15/16 in |
| Hub Projection | 0.625 in |
| Material External Use | Steel |
| Pressure Angle | 20 degrees |
| Class | 6 |
| Inch/Metric | Inch |
| Set Screw Size | 1/4-20 UNC |
| Gear Style | B |
| Diametral Pitch | 12 |
| Hub Dia. | 1.6406 in |
| Bore Size | 0.750 in |
| O.D. | 2.167 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 24 |
| Bore Type | Finished Bore |
| Style | Hub |
| Weight | 1.04 LB |
| EAN or UPC | 697950440422 |

