- B Gear Style
- 20° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 7/8 in |
| Hub Dia. | 1.6406 in |
| Length Through Bore | 1.625 in |
| Diametral Pitch | 12 |
| Material | Steel |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Hub O.D. | 1.641 in |
| Pitch Diameter [Min] | 2 in |
| Style | Hub |
| Face Width | 1 in |
| Pitch Diameter | 2 in |
| Bore Dia. [Max] | 15/16 in |
| Material External Use | Steel |
| Keyway Size | 3/16 x 3/32 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 0.625 in |
| Bore Size [Max] | 1.063 in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| No. of Set Screws | 1 |
| Finished Bore Size | 0.875 in |
| Keyway | w/Keyway |
| Bore Size | 0.875 in |
| No. of Teeth | 24 |
| Set Screw Location | (1) At 90° F/Keyway |
| O.D. | 2.167 in |
| Key Way Size | 3/16 X 3/32 in |
| Class | 6 |
| Bore Size [Min] | 0.875 in |
| Type | B |
| Outside Dia. [Min] | 2.1660 in |
| Pitch Dia. | 2 in |
| Hub Style | B |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.96 LB |
| EAN or UPC | 697950440439 |

