- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 12 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| Bore Size | 0.750 in |
| Bore Dia. [Max] | 1 1/4 in |
| Torque at 300 RPM | 764.7033 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Gear Style | B |
| Set Screw Size | N/A |
| No. of Teeth | 28 |
| Bore Size [Max] | 1.313 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Size [Min] | 0.75 in |
| Style | Hub |
| Torque at 900 RPM | 629.5497 lb/in |
| Hub Projection | 0.625 in |
| Torque at 1200 RPM | 578.2544 lb/in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Class | 6 |
| O.D. | 2.5 in |
| Pitch Diameter [Min] | 2.333 in |
| Pitch Dia. | 2.333 in |
| Outside Dia. | 2.5 in |
| Torque at 600 RPM | 690.1238 lb/in |
| Set Screw | No |
| Hub Dia. | 2 1/16 in |
| Finished Bore Size | 0.75 in |
| AGMA Quality | 6 |
| Type | B |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Face Width | 1 in |
| Outside Dia. [Min] | 2.5 in |
| Material | Steel |
| Torque at 1800 RPM | 497.5474 lb/in |
| Material Internal Use | Carbon Steel |
| Torque at 200 RPM | 794.115 lb/in |
| Pitch Diameter | 2.333 in |
| Hub O.D. | 2.063 in |
| Diametral Pitch | 12 |
| Length Through Bore | 1.625 in |
| Material External Use | Steel |
| Hub Style | B |
| Weight | 1.6 LB |
| EAN or UPC | 697950263182 |

