- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 12 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 2.333 in |
| Outside Dia. [Min] | 2 1/2 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 1/4 in |
| Pressure Angle | 20 degrees |
| Gear Style | B |
| Keyway | w/Keyway |
| Bore Size [Min] | 1 in |
| Pitch Diameter | 2.333 in |
| Finished Bore Size | 1 in |
| Hub O.D. | 2.063 in |
| O.D. | 2.5 in |
| Diametral Pitch | 12 |
| Material | Steel |
| Key Way Size | 1/4 X 1/8 in |
| Face Width | 1 in |
| Material External Use | Steel |
| No. of Teeth | 28 |
| Set Screw Location | (1) At 90° F/Keyway |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| Pitch Dia. | 2.333 in |
| Style | Hub |
| Keyway Size | 1/4 x 1/8 in |
| Bore Dia. [Min] | 1 in |
| Bore Type | Finished Bore |
| Bore Size [Max] | 1.313 in |
| Bore Size | 1.000 in |
| Length Through Bore | 1.625 in |
| Set Screw Size | 5/16-18 UNC |
| Hub Dia. | 2 1/16 in |
| Hub Projection | 0.625 in |
| AGMA Quality | 6 |
| No. of Set Screws | 1 |
| Type | B |
| Weight | 1.4 LB |
| EAN or UPC | 697950440446 |

