- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 12 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Hub Style | B |
| Material | Steel |
| Finished Bore Size | 0.75 in |
| Hub O.D. | 2.063 in |
| Pitch Diameter [Min] | 2.333 in |
| Outside Dia. [Min] | 2 1/2 in |
| Hub Dia. | 2 1/16 in |
| O.D. | 2.5 in |
| Keyway | w/Keyway |
| Pitch Diameter | 2.333 in |
| Type | B |
| Set Screw Size | 1/4-20 UNC |
| No. of Set Screws | 1 |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Keyway Size | 3/16 x 3/32 in |
| Pressure Angle | 20 degrees |
| Hub Projection | 0.625 in |
| Bore Size [Min] | 0.75 in |
| Diametral Pitch | 12 |
| Bore Size [Max] | 1.313 in |
| Gear Style | B |
| Pitch Dia. | 2.333 in |
| Face Width | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Key Way Size | 3/16 X 3/32 in |
| Bore Size | 0.750 in |
| Bore Dia. [Max] | 1 1/4 in |
| Length Through Bore | 1.625 in |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| No. of Teeth | 28 |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Bore Dia. [Min] | 3/4 in |
| Weight | 1.57 LB |
| EAN or UPC | 697950440453 |

