- B Gear Style
- 20° Pressure Angle
- 28 Teeth
- 12 Diametral Pitch
- 2.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Key Way Size | 3/16 X 3/32 in |
| Set Screw Size | 1/4-20 UNC |
| Type | B |
| Bore Size | 0.875 in |
| Keyway Size | 3/16 x 3/32 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Bore Dia. [Max] | 1 1/4 in |
| Pitch Dia. | 2.333 in |
| Length Through Bore | 1.625 in |
| No. of Teeth | 28 |
| Face Width | 1 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Pitch Diameter [Min] | 2.333 in |
| Gear Style | B |
| Hub Dia. | 2 1/16 in |
| O.D. | 2.5 in |
| Inch/Metric | Inch |
| Hub O.D. | 2.063 in |
| Bore Size [Min] | 0.875 in |
| Bore Dia. [Min] | 7/8 in |
| Style | Hub |
| Pitch Diameter | 2.333 in |
| Material | Steel |
| Class | 6 |
| Hub Projection | 0.625 in |
| Bore Size [Max] | 1.313 in |
| Diametral Pitch | 12 |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Keyway | w/Keyway |
| Pressure Angle | 20 degrees |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 2 1/2 in |
| No. of Set Screws | 1 |
| Finished Bore Size | 0.875 in |
| Weight | 1.5 LB |
| EAN or UPC | 697950440460 |

