- B Gear Style
- 20° Pressure Angle
- 30 Teeth
- 12 Diametral Pitch
- 2.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 30 |
| Outside Dia. [Min] | 2.67 in |
| Bore Type | Finished Bore |
| Length Through Bore | 1.625 in |
| Bore Dia. [Min] | 3/4 in |
| Torque at 900 RPM | 685.572 lb/in |
| Hub Dia. | 2.1563 in |
| Material | Steel |
| O.D. | 2.667 in |
| Diametral Pitch | 12 |
| Origin | Reborable |
| Face Width | 1 in |
| Torque at 1200 RPM | 630.25 lb/in |
| Gear Style | B |
| Finished Bore Size | 0.75 in |
| Set Screw Size | N/A |
| Torque at 600 RPM | 752.0983 lb/in |
| Torque at 300 RPM | 831.93 lb/in |
| Pitch Diameter | 2.5 in |
| Type | B |
| Style | Hub |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.750 in |
| Hub Style | B |
| Material Internal Use | Carbon Steel |
| Class | 6 |
| Pitch Dia. | 2.5 in |
| Hub O.D. | 2.156 in |
| Set Screw | No |
| Material External Use | Steel |
| Bore Size [Min] | 0.75 in |
| Torque at 1800 RPM | 542.3651 lb/in |
| Bore Size [Max] | 1.313 in |
| Bore Dia. [Max] | 1 5/16 in |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Outside Dia. | 2.67 in |
| Hub Projection | 0.625 in |
| Torque at 200 RPM | 863.4425 lb/in |
| Pressure Angle | 20 degrees |
| Inch/Metric | Inch |
| Pitch Diameter [Min] | 2.5 in |
| Weight | 1.83 LB |
| EAN or UPC | 697950263199 |

