- B Gear Style
- 20° Pressure Angle
- 36 Teeth
- 12 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Material | Steel |
| Origin | Reborable |
| Pitch Diameter | 3 in |
| Finished Bore Size | 0.75 in |
| Torque at 600 RPM | 950.6271 lb/in |
| Outside Dia. | 3.17 in |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 3.17 in |
| Style | Hub |
| Diametral Pitch | 12 |
| Torque at 200 RPM | 1090.333 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Length Through Bore | 1.875 in |
| Gear Style | B |
| Material External Use | Steel |
| Torque at 1800 RPM | N/A |
| Class | 6 |
| Set Screw | No |
| Pitch Dia. | 3 in |
| Type | B |
| Hub Projection | 0.875 in |
| AGMA Quality | 6 |
| Bore Size | 0.750 in |
| Bore Size [Min] | 0.75 in |
| Bore Dia. [Max] | 1 3/8 in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Torque at 1200 RPM | 796.2158 lb/in |
| Face Width | 1 in |
| Hub O.D. | 2.5 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 1.563 in |
| Torque at 900 RPM | 866.9439 lb/in |
| Hub Dia. | 2 1/2 in |
| Pitch Diameter [Min] | 3 in |
| No. of Teeth | 36 |
| O.D. | 3.167 in |
| Torque at 300 RPM | 1052.517 lb/in |
| Pressure Angle | 20 degrees |
| Keyway | w/o Keyway |
| Weight | 2.98 LB |
| EAN or UPC | 697950263205 |

