- B Gear Style
- 20° Pressure Angle
- 42 Teeth
- 12 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 1 3/8 in |
| O.D. | 3.667 in |
| Hub Projection | 0.875 in |
| Bore Size | 0.750 in |
| Diametral Pitch | 12 |
| Hub O.D. | 2.5 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bore Size [Max] | 1.563 in |
| Inch/Metric | Inch |
| Material | Steel |
| Hub Style | B |
| Pitch Diameter [Min] | 3.5 in |
| Outside Dia. [Min] | 3.67 in |
| Finished Bore Size | 0.75 in |
| Hub Dia. | 2 1/2 in |
| Gear Style | B |
| Style | Hub |
| No. of Teeth | 42 |
| Pitch Diameter | 3.5 in |
| Class | 6 |
| Type | B |
| Keyway | w/o Keyway |
| Length Through Bore | 1.875 in |
| AGMA Quality | 6 |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Pitch Dia. | 3.5 in |
| Face Width | 1 in |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. | 3.67 in |
| Bore Size [Min] | 0.75 in |
| Weight | 3.71 LB |
| EAN or UPC | 697950263212 |

