- B Gear Style
- 20° Pressure Angle
- 48 Teeth
- 12 Diametral Pitch
- 4 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 4.17 in |
| Bore Size [Max] | 1.813 in |
| Length Through Bore | 1.875 in |
| Class | 6 |
| Set Screw | No |
| Pressure Angle | 20 degrees |
| Hub Style | B |
| Finished Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Hub Projection | 0.875 in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 7/8 in |
| Pitch Diameter [Min] | 4 in |
| Torque at 300 RPM | 1510.499 lb/in |
| Hub Dia. | 3 in |
| O.D. | 4.167 in |
| Pitch Dia. | 4 in |
| AGMA Quality | 6 |
| Bore Size | 0.875 in |
| Torque at 200 RPM | 1566.171 lb/in |
| Set Screw Size | N/A |
| Material | Steel |
| Torque at 600 RPM | 1365.542 lb/in |
| Origin | Reborable |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 7/8 in |
| Material External Use | Steel |
| Gear Style | B |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | N/A |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Bore Size [Min] | 0.875 in |
| Pitch Diameter | 4 in |
| Outside Dia. | 4.17 in |
| Torque at 1800 RPM | N/A |
| Torque at 900 RPM | 1244.394 lb/in |
| No. of Teeth | 48 |
| Face Width | 1 in |
| Hub O.D. | 3 in |
| Type | B |
| Weight | 4.99 LB |
| EAN or UPC | 697950263229 |

