- B Gear Style
- 20° Pressure Angle
- 54 Teeth
- 12 Diametral Pitch
- 4.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 4.5 in |
| Hub Style | B |
| O.D. | 4.667 in |
| Torque at 200 RPM | 1799.364 lb/in |
| Torque at 1200 RPM | N/A |
| Face Width | 1 in |
| Bore Size [Max] | 2.125 in |
| Torque at 900 RPM | 1427.866 lb/in |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 7/8 in |
| Pressure Angle | 20 degrees |
| Bore Size [Min] | 0.875 in |
| Keyway | w/o Keyway |
| No. of Teeth | 54 |
| Set Screw | No |
| Diametral Pitch | 12 |
| Set Screw Size | N/A |
| Length Through Bore | 1.875 in |
| Bore Size | 0.875 in |
| Origin | Reborable |
| Type | B |
| Outside Dia. [Min] | 4.67 in |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Type | Finished Bore |
| Inch/Metric | Inch |
| Class | 6 |
| Hub Dia. | 3 1/2 in |
| Torque at 600 RPM | 1566.171 lb/in |
| Gear Style | B |
| Pitch Diameter [Min] | 4.5 in |
| Hub Projection | 0.875 in |
| Outside Dia. | 4.67 in |
| Torque at 300 RPM | 1733.188 lb/in |
| Hub O.D. | 3.5 in |
| Material External Use | Steel |
| Pitch Diameter | 4.5 in |
| Style | Hub |
| Torque at 1800 RPM | N/A |
| Finished Bore Size | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| AGMA Quality | 6 |
| Material | Steel |
| Weight | 6.57 LB |
| EAN or UPC | 697950263236 |

