- B Gear Style
- 20° Pressure Angle
- 60 Teeth
- 12 Diametral Pitch
- 4.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.875 in |
| Class | 6 |
| Inch/Metric | Inch |
| Pitch Dia. | 5 in |
| Bore Dia. [Min] | 7/8 in |
| Style | Hub |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | 2032.556 lb/in |
| Type | B |
| Set Screw | No |
| Length Through Bore | 1.875 in |
| Face Width | 1 in |
| O.D. | 5.167 in |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | 1768.902 lb/in |
| Material | Steel |
| Hub Projection | 0.875 in |
| Bore Dia. [Max] | 2 1/8 in |
| Hub Style | B |
| Set Screw Size | N/A |
| Origin | Reborable |
| No. of Teeth | 60 |
| Bore Size [Max] | 2.125 in |
| Outside Dia. | 5.17 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Bore Size | 0.875 in |
| Torque at 1800 RPM | N/A |
| Bore Size [Min] | 0.875 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Diametral Pitch | 12 |
| Pitch Diameter | 5 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 1960.078 lb/in |
| Hub Dia. | 3 1/2 in |
| Outside Dia. [Min] | 5.17 in |
| Gear Style | B |
| Pitch Diameter [Min] | 4.9999 in |
| Hub O.D. | 3.5 in |
| Torque at 900 RPM | 1613.44 lb/in |
| Weight | 7.63 LB |
| EAN or UPC | 697950263243 |

