- B Gear Style
- 20° Pressure Angle
- 72 Teeth
- 12 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Pitch Diameter [Min] | 6 in |
| Bore Dia. [Min] | 7/8 in |
| Length Through Bore | 1.875 in |
| Bore Size [Min] | 0.875 in |
| Pitch Diameter | 6 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 2.125 in |
| No. of Teeth | 72 |
| Bore Dia. [Max] | 2 1/8 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| AGMA Quality | 6 |
| Face Width | 1 in |
| Keyway | w/o Keyway |
| Hub Style | B |
| Torque at 1800 RPM | N/A |
| Style | Hub |
| Origin | Reborable |
| Torque at 900 RPM | N/A |
| Hub Projection | 0.875 in |
| Type | B |
| Inch/Metric | Inch |
| Torque at 300 RPM | 2394.95 lb/in |
| Bore Size | 0.875 in |
| Pressure Angle | 20 degrees |
| Material External Use | Steel |
| Outside Dia. | 6.17 in |
| Pitch Dia. | 6 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 2483.185 lb/in |
| Outside Dia. [Min] | 6.17 in |
| Hub O.D. | 3.5 in |
| O.D. | 6.167 in |
| Torque at 600 RPM | N/A |
| Hub Dia. | 3 1/2 in |
| Material | Steel |
| Finished Bore Size | 0.875 in |
| Diametral Pitch | 12 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | N/A |
| Weight | 10.08 LB |
| EAN or UPC | 697950294100 |

