- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Size [Max] | 0.438 in |
| Gear Style | B |
| Bore Size [Min] | 0.375 in |
| Type | B |
| Bore Type | Finished Bore |
| Torque at 900 RPM | 84.73361 lb/in |
| Torque at 600 RPM | 91.38625 lb/in |
| Torque at 200 RPM | 100.84 lb/in |
| Torque at 300 RPM | 98.73917 lb/in |
| Pitch Diameter [Min] | 0.75 in |
| Bore Dia. [Max] | 3/8 in |
| Torque at 1200 RPM | 79.30646 lb/in |
| Pressure Angle | 20 degrees |
| Face Width | 0.75 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Hub Dia. | 9/16 in |
| Origin | Reborable |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.375 in |
| No. of Teeth | 12 |
| Outside Dia. | 0.875 in |
| Hub Projection | 0.5 in |
| O.D. | 0.875 in |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 70.0278 lb/in |
| Outside Dia. [Min] | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 0.75 in |
| Pitch Dia. | 0.75 in |
| Bore Dia. [Min] | 3/8 in |
| Diametral Pitch | 16 |
| Set Screw | No |
| Class | 6 |
| AGMA Quality | 6 |
| Bore Size | 0.375 in |
| Style | Hub |
| Inch/Metric | Inch |
| Hub O.D. | 0.563 in |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Weight | 0.09 LB |
| EAN or UPC | 697950263250 |

