- B Gear Style
- 20° Pressure Angle
- 12 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 3/8 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| No. of Teeth | 12 |
| Length Through Bore | 1.25 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Class | 6 |
| Pitch Dia. | 0.75 in |
| Material | Steel |
| Type | B |
| Bore Dia. [Max] | 3/8 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 7/8 in |
| Diametral Pitch | 16 |
| Pitch Diameter [Min] | 3/4 in |
| Face Width | 0.75 in |
| Hub Projection | 0.5 in |
| Finished Bore Size | 0.375 in |
| Pitch Diameter | 3/4 in |
| Hub Style | B |
| Bore Size | 0.375 in |
| Hub O.D. | 0.563 in |
| Bore Size [Max] | 0.438 in |
| Pressure Angle | 20 degrees |
| AGMA Quality | 6 |
| Hub Dia. | 9/16 in |
| Bore Type | Finished Bore |
| Set Screw Location | (1) At Centerline of Valley |
| Bore Size [Min] | 0.375 in |
| O.D. | 0.875 in |
| Style | Hub |
| Set Screw Size | 8-32 UNC |
| Weight | 0.32 LB |
| EAN or UPC | 697950440477 |

