- B Gear Style
- 20° Pressure Angle
- 13 Teeth
- 16 Diametral Pitch
- 0.812 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Bore Dia. [Min] | 3/8 in |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 81.5824 lb/in |
| Hub Style | B |
| Bore Dia. [Max] | 3/8 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Style | Hub |
| Pitch Diameter [Min] | 0.812 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 92.43667 lb/in |
| Hub O.D. | 0.625 in |
| Bore Size [Max] | 0.5 in |
| Finished Bore Size | 0.375 in |
| Torque at 200 RPM | 119.7475 lb/in |
| Torque at 600 RPM | 106.0921 lb/in |
| Face Width | 0.75 in |
| Bore Size [Min] | 0.375 in |
| Type | B |
| Pressure Angle | 20 degrees |
| O.D. | 0.938 in |
| Hub Projection | 0.5 in |
| Hub Dia. | 5/8 in |
| Length Through Bore | 1.25 in |
| Bore Type | Finished Bore |
| Set Screw | No |
| Origin | Reborable |
| Pitch Diameter | 0.8125 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Pitch Dia. | 0.813 in |
| No. of Teeth | 13 |
| Keyway | w/o Keyway |
| Class | 6 |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 0.9375 in |
| Bore Size | 0.375 in |
| Torque at 900 RPM | 98.73917 lb/in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 0.9375 in |
| Weight | 0.11 LB |
| EAN or UPC | 697950263267 |

