- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 16 Diametral Pitch
- 0.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material External Use | Steel |
| Origin | Reborable |
| Set Screw | No |
| Torque at 900 RPM | 111.3442 lb/in |
| Pitch Dia. | 0.875 in |
| Pitch Diameter [Min] | 0.875 in |
| Hub Dia. | 11/16 in |
| Finished Bore Size | 0.375 in |
| Material | Steel |
| Torque at 1800 RPM | 92.0865 lb/in |
| Bore Dia. [Min] | 3/8 in |
| Set Screw Size | N/A |
| O.D. | 1 in |
| Hub Style | B |
| Bore Dia. [Max] | 3/8 in |
| Bore Size | 0.375 in |
| Hub O.D. | 0.688 in |
| Inch/Metric | Inch |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| Pitch Diameter | 0.875 in |
| Style | Hub |
| Torque at 200 RPM | 132.3525 lb/in |
| Bore Size [Max] | 0.5 in |
| Pressure Angle | 20 degrees |
| Gear Style | B |
| Length Through Bore | 1.25 in |
| Outside Dia. [Min] | 1 in |
| Face Width | 0.75 in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| AGMA Quality | 6 |
| Class | 6 |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 14 |
| Outside Dia. | 1 in |
| Torque at 1200 RPM | 103.9912 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Torque at 300 RPM | 130.2517 lb/in |
| Bore Size [Min] | 0.375 in |
| Torque at 600 RPM | 119.7475 lb/in |
| Weight | 0.14 LB |
| EAN or UPC | 697950263274 |

