- B Gear Style
- 20° Pressure Angle
- 14 Teeth
- 16 Diametral Pitch
- 0.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Set Screw Size | 10-24 UNC |
| Material External Use | Steel |
| Bore Dia. [Min] | 3/8 in |
| Pitch Dia. | 0.875 in |
| Keyway | w/o Keyway |
| Style | Hub |
| Bore Size | 0.375 in |
| Pitch Diameter | 7/8 in |
| Face Width | 0.75 in |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Bore Size [Max] | 0.5 in |
| Hub Style | B |
| Bore Dia. [Max] | 3/8 in |
| O.D. | 1 in |
| Bore Size [Min] | 0.375 in |
| Class | 6 |
| Diametral Pitch | 16 |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.375 in |
| Hub O.D. | 0.688 in |
| Length Through Bore | 1.25 in |
| Hub Dia. | 11/16 in |
| Set Screw Location | (1) At Centerline of Valley |
| No. of Teeth | 14 |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 1 in |
| Type | B |
| Pitch Diameter [Min] | 7/8 in |
| No. of Set Screws | 1 |
| Pressure Angle | 20 degrees |
| Gear Style | B |
| Weight | 0.13 LB |
| EAN or UPC | 697950440484 |

